Stainless Steel Wire Shelf Ledge - 48 x 4"

Prevents items from falling off the shelf.
  • 4" high. Open wire design maintains product visibility.
  • Easily snaps onto shelf. No hardware required.
  • Type 304 stainless steel won't rust.
MIN. 4
MODEL
NO.
DESCRIPTION SIZE
W x H
WT.
(LBS.)
PRICE PER LEDGE IN STOCK
SHIPS TODAY
4 12+
H-6182 Side and Back Ledges 48 x 4" 2 $41 $39  ADD
DIMENSIONS:
  • Overall: 44 3/4 x 5 1/2"
    • 4" high installed
TEMPERATURE:
  • 14° - 140° F
COMPATIBILITY:
  • Not compatible with Plastic Shelf Liners.
SPECIFICATIONS:
  • NSF Certified (National Sanitary Foundation)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/10/2026 12:08:44 PM; USWEB27