Electric Drum Pump

1/2 HP motor. For acids, solvents and detergents.
  • Empty a 55-gallon drum in three minutes. 5' discharge tube.
  • 12 amps, 115 Volts.
  • 8' power cord with on-off switch.
  • Type 316 stainless steel with Teflon® seals. Excellent corrosion resistance.
  • 35" reach below drum lid.
  • Not for use with e-cigarette liquid.
MODEL
NO.
DESCRIPTION RECOMMENDED
USE
MAX.
VISCOSITY
FITS
CONTAINER
FLOW RATE FITS
NECK SIZE
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-4933 Standard Acids/Solvents 1,000 cP 15 - 55 Gal. 17 gal./min. 2" 18 $740  ADD
USAGE:
  • Extension cords not recommended.
    • If One Must be Used:
      • Use properly grounded 10 AWG or greater.
      • Cord length should not exceed 15'.
      • Use on dedicated 20A circuit.
  • Maximum Continuous Operation Time: 30 minutes
    • After using for 30 minutes, allow unit to cool for 30 minutes before using again.
  • Not intended for use in forced pump systems.
DIMENSIONS:
  • Overall: 48 x 6 x 8" (L x W x H)
  • Intake Tube: 39 1/2 x 1 1/2" (OD)
  • Discharge Tube (Diameter): 
    • Inside: 1"
    • Outside: 1.4"
  • Adapter (Width): 2"
MATERIAL:
  • Wetted Materials:
    • 316 Stainless Steel
    • PTFE (Polytetrafluoroethylene)
    • Graphite PTFE
      • Note: Always check chemical compatibility of product with wetted materials.
  • Intake Tube: Stainless Steel
  • Discharge Tube: EPDM Rubber (Ethylene Propylene Diene Monomer)
  • Adapter: Polypropylene
  • Auger: PTFE 
TEMPERATURE:
  • Maximum Fluid Temp: 140° F
COMPATIBILITY:
  • Chemical Compatibility: GUIDE
  • Not Compatible:
    • Hydrofluoric/Hydrochloric acid
    • Flammable liquids
    • E-Cigarette Liquid: Use H-6501 High Viscosity Electric Drum Pump.
  • Drum Openings:
    • Compatible: Fine or NPS threaded openings
    • Not Compatible:
      • Coarse or Buttress threaded drum openings unless used with an adapter.
FEATURES:
  • Adjustable Adapter
    • Works with 15 - 55 gallon drums.
SPECIFICATIONS:
  • Motor: 10,000 RPM
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-3864-3005 70MM Buttress Thread Drum Adapter for Drum Pumps
  • H-3864-3007 Mauser 70MM Buttress Thread Drum Adapter for Drum Pumps
  • H-3864-63MM 63MM Buttress Thread Drum Adapter for Drum Pumps
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/08/2026 11:24:43 PM; USWEB27