Aluminum Bleachers - 15', 3 Rows

Get the crowd into the game with comfortable seating and elevated views.
MODEL
NO.
DESCRIPTION SEATING
CAPACITY
SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4406 3 Rows 30 15 x 5 x 2' 187 $2,325 $2,275  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Seat/Foot Planks (Actual): 9 1/2 x 1 3/4" (W x H)
CAPACITY: 
  • 5,400 lbs evenly distributed
APPEARANCE:
  • Planks:
    • Seat: Matte finish
    • Foot: Shiny finish
SPECIFICATIONS: 
  • Meets: ICC 300 and IBC 2017 standards 
SHIPPING: 
  • Do not allow bleacher components to get wet. 
    • Components that are bundled and get wet will discolor. 
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-4406-PEC10 Poly End Cap for Aluminum Bleachers - 2 x 10"
  • H-8140 Grass Mounting Hardware for 3 Row Bleachers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 05:53:35 PM; USWEB5