Uline Industrial Strapping Cart

Uline's best-selling cart. Sturdy and dependable.
  • For polypropylene, polyester or steel strapping.
  • Fits core sizes 16 x 3" and 16 x 6".
  • Big 10" rubber and steel wheels for easy maneuvering. Automatic brake.
  • Large tray for storing seals and tools.
MODEL
NO.
DESCRIPTION SHPG.
WT.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-39 Uline Strapping Cart 59 lbs. $405 $395  ADD
DIMENSIONS:
  • Overall: 25 x 18 1/2 x 39" (L x W x H)
  • Tray: 19 x 9 x 6" (L x W x H)
  • Wheels: 1 3/4 x 10" (W x Diam)
MATERIAL:
  • Treated steel, powder coat painted to prevent rust.
COMPATIBILITY:
  • Ribbon wound strapping will not fit on cart.
APPEARANCE:
  • When standing behind the cart, brake is on the left side.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-39-13 Strapping Guide for Uline Industrial Strapping Cart
  • H-39-BRKPD Brake Pad for Uline Industrial Strapping Cart
  • H-39-SCSPRNG Strap Guide Spring for Uline Industrial Strapping Cart
  • H-39-WINGNUT Wingnut for Strapping Carts
  • H-39B-018 Brake Arm Assembly for Uline Industrial Strapping Cart
  • H-39S Brake Spring for Uline Industrial Strapping Cart
  • H-39WHEEL Wheel Assembly for Uline Industrial Strapping Cart
  • H-566TRUARC Retaining Ring for Strapping Carts
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 12:13:15 AM; USWEB31