Enable Accessibility
Skip to Main Navigation
Skip to Main Content
Skip to My Account
Skip to Footer
Internet Explorer is no longer supported. Please use a different browser.
ULINE
1-800-295-5510
|
Cart
$0.00
My Account
|
Contact Us
|
Sign In
|
Cart
$0.00
Search Bar
Search
Products
Anti-Static
Bags, Poly / Plastic
Barcode Labels and Printers
Bins and Totes
Boxes, Corrugated
Bubble Cushioning
Carts
Cleanroom Supplies
Cushioning / Foam
Custom Products
Drums, Pails and Containers
Edge Protectors
Envelopes and Mailers
Facilities Maintenance
Food Service and Packaging
Free Offers
Gloves
Janitorial Supplies
Jars, Jugs and Bottles
Labels
Markers / Stencils
Material Handling
Mats
New Products
Office Furniture
Office Supplies
Personal Protective Equipment
Retail
Safety Products
Scales
Shelving and Storage
Shipping Supplies
Store Operations
Strapping
Stretch Wrap / Shrink Wrap
Tags
Tape
3M Tape
Warehouse Equipment / Supplies
Workbenches / Packing Tables
Uline Brand
Aerosols
Anti-Static
Bags
Boxes
Bubble
Foam
Gloves
Janitorial
Labels
Mailers
Packing List Envelopes
Paper Wrap
Peanuts
Strapping
Stretch Wrap
Tape
Tubes
Wipers
Click to view Uline Private Label products
Click to view Uline Private Label products
Quick Order
Order By Model Number
Catalog Request
Catalog Request
View Online Catalog
Special Offers
Monthly Specials, New Products, Overstock
About Us
About Uline
Locations
Testimonials
Company History
Other Uline Businesses
Liz's Letter
Careers
All Openings
Warehouse Jobs
Hiring Events
Working at Uline
Job Locations
Students
Home
>
All Products
>
Store Operations
>
Gondola
>
Gondola Shelving
Add-On Unit for Single-Sided Gondola - 48 x 19 x 54", Platinum
More Images & Video
Extend the length of your store aisles by connecting add-on units.
Add-On Units connect to existing starter units with built-in grooves. Assembles in minutes, no tools required.
Steel base with 1/4" thick pegboard panel.
Includes:
(1) Upright
(1) Top Rail
(1) Back Panel
(1) Center Rail
(1) Base Bracket
(1) Base Deck
(1) Closed Base Front
MODEL
NO.
STYLE
FOR USE
WITH
SIZE
W x D x H
BASE
SHELF
WT.
(LBS.)
PRICE EACH
IN STOCK
SHIPS TODAY
1
3
5+
H-3873-ADD
Single-
Sided
H-3873
48
x
19
x
54"
16"
Deep
50
$280
$275
$270
ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
Gondola Shelves - 48 x 16", Platinum
Gondola Price Tag Holders
Wire Fencing for Gondola - 48 x 3"
HUGE SELECTION
|
LEGENDARY SERVICE
|
FASTEST DELIVERY
< Back to Mobile Site
12/28/2025 02:28:36 PM;
USWEB5
close