Mi-T-M® Industrial Plus Gas Pressure Washer

For your toughest cleaning jobs. Portable, rolls up to any job site.
  • Reliable 300cc Mi-T-M engine.
  • Crankshaft pump. Solid ceramic pistons.
  • Relief valve protects pump from overheating.
  • Use outdoors. Cold water. Requires 3/4" Garden Hose.
  • Dual rubber isolators control vibration.
  • 10" flat-free rubber wheels.
  • High-Powered Rotating Nozzle sold separately.

    Equipped with:
    • Gun
    • 36" lance
    • 50' hose
    • 0° 15°, 25° nozzles.
LIMITED 1 YEAR WARRANTY
MODEL
NO.
USES PSI GAL./
MIN.
HP HOSE
LENGTH
USABLE
HRS./WEEK
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-3047 Trucks, Equipment,
Sidewalks
3,000 3.0 9 50' 20-25 130 $1,699  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • Pump: Brass manifold
TEMPERATURE:
  • Max Inlet Water Temp: 125° F
FEATURES:
  • Cleaning Units: 9,000
  • Gas Tank Size: 1.6 gal
  • Tank lasts: 1.6 hrs
  • Pressure Hose: 50' x 3/8" non-marking with quick connects
  • In-line water strainer.
  • Adjustable pressure.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-18549 Teknor Apex Neverkink® PRO Garden Hose - Industrial Plus, 50', 5/8" Diameter
  • S-18586 Teknor Apex Neverkink® Garden Hose - Heavy Duty, 50', 5/8" Diameter
  • S-18587 Teknor Apex Neverkink® XP Garden Hose - Industrial Plus, 50', 3/4" Diameter
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 07:25:03 PM; USWEB11