Light Duty Electric Pressure Washer

Tackle weekend jobs indoors and out.
  • Efficient, quiet fan-cooled electric motor.
  • Tri-axial pump. Stainless steel pistons.
  • Thermal sensor protects motor from overheating.
  • 2-in-1 design. Detachable motor can be easily carried or mounted with Wall Mount Kit, sold separately.
  • Cold water. Works with standard Garden Hose.
  • Rolls easily on 8" rubber wheels.
  • Additional Accessories available.

    Equipped with:
    • Auto start/stop gun
    • Rotating jet nozzle and 15º and 25º spray tips
    • High pressure foam cannon
    • Quick-connect lance
    • 25' high pressure hose
    • 35' power cord with auto-set GFCI
    • Aluminum garden hose adapter
UL/C-UL LISTED
MODEL
NO.
USES PSI GAL./
MIN.
HP AMPS HOSE
LENGTH
USABLE
HOURS/WEEK
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-12869 Boats, Garages 2,500 1.7 1.7 13 25' Up to 10 37 $350  ADD
1 YEAR WARRANTY
TEMPERATURE:
  • Maximum Inlet Water Temp: 122° F
FEATURES:
  • Cleaning Units: 3,400
SPECIFICATIONS:
  • 120 V
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-17569 Extension Hose for Light Duty Electric Pressure Washer
  • S-17570 Scrubbing Brush Kit for Light Duty Electric Pressure Washer
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 07:25:31 PM; USWEB13