Master Lock® Outdoor Padlock - Keyed Alike, 1 1⁄2" Shackle

Built tough for outdoor use. For substations and semi trailers.
  • Impact and weather-resistant cover protects against water, ice and dirt.
  • Heavy-duty steel body.
  • Hardened steel shackle resists prying, cutting and sawing.
MODEL
NO.
DESCRIPTION INSIDE SHACKLE PRICE EACH (MIN. 3) IN STOCK
SHIPS TODAY
HEIGHT WIDTH 3 12+
H-12714 Keyed – Alike 1 1/2" 7/8" $35 $34  ADD
DIMENSIONS:
  • Loop/Shackle Diameter: 5/16"
  • Body Width: 2 1/8"
INCLUDES:
  • (2) Keys
    • All H-12714 Padlocks use key #12G336.
MODEL NUMBER:
  • Master Lock®: 6121KALF-12G336
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 01:47:31 AM; USWEB29