Steel Drum Pump

Dispense liquids from drums without spilling a drop.
  • Recommended for thick, noncorrosive, nonflammable cleaners and oils.
  • Chrome-plated steel.
MODEL
NO.
DESCRIPTION FITS
CONTAINER
FLOW RATE/
STROKE
FITS
NECK SIZE
REACH BELOW
DRUM LID
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-1235 Steel 15 - 55 Gal. 22 oz. 2" 37" 5 $34 $31  ADD
DIMENSIONS:
  • Adapter (Width): 2"
  • Outlet: 0.66"
MATERIAL:
  • Wetted Materials:
    • Nickel Chrome plating
    • Steel
    • Polyethylene
      • Note: Always check chemical compatibility of product with wetted materials.
  • Knob: Nylon
  • Drum Adapter: Polyethylene
  • Spigot/Spigot Collar/Piston Rod/Packing Nut/Thumbscrew/Pump Cylinder: Steel
TEMPERATURE:
  • Maximum: 140° F
COMPATIBILITY:
  • Chemical Compatibility: GUIDE
  • Compatible with 15, 16, 30 and 55 gallon drums.
  • Drum Openings:
    • Compatible: Fine or NPS threaded drum openings.
    • Not Compatible:
      • Coarse or Buttress threaded drum openings unless used with an adapter.
FEATURES:
  • Adjustable adapter.
  • Packing Seal: Teflon® coating resists solvents
INCLUDES:
  • (3) Washers
  • (3) Packing nuts
USAGE:
  • Not for use with:
    • Paint
    • Acidic, alkaline, or flammable liquids.
    • Water based liquids.
    • Coconut derivatives
SPECIFICATIONS:
  • Max Viscosity: 1,000 cps
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-1235-BNGAD Drum Adapter for Steel Drum Pump
  • H-3864-3005 70MM Buttress Thread Drum Adapter for Drum Pumps
  • H-3864-3007 Mauser 70MM Buttress Thread Drum Adapter for Drum Pumps
  • H-3864-63MM 63MM Buttress Thread Drum Adapter for Drum Pumps
  • H-3864-RPKIT Repair Kit for Stainless Steel Drum Pump
  • H-3864-SPRNG Spring for Stainless Steel Drum Pump
  • H-3864PKGLND Packing Gland for Stainless Steel Drum Pump
  • H-4662 Bung Adapter for Steel Drum Pumps
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/08/2026 11:24:43 PM; USWEB27