Flat Shelf Utility Cart with Cabinet - 8" Pneumatic Wheels, 44 x 25 x 37", Gray

One tough cart. Sturdy and secure storage for your valuable tools and equipment.
  • Steel panels securely fasten to structural foam cart.
  • Locking cabinet doors with rear cord grommet.
  • Flat top shelf doubles as a work surface.
  • 2 swivel, 2 rigid casters.
  • Power Strip and Utility Hooks available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION WHEEL
TYPE
DIMENSIONS
L x W x H
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-11903GR Flat 8" Pneumatic 44 x 25 x 37" 500 lbs. 94 $460 $440  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:                              
  • Dimensions in the chart include handle & wheels.
  • Overall Width (With Cabinet Handle): 27 3/4"
  • Inside:
    • Bottom Shelf: 32 9/16 x 23 11/16"   
    • Handle Tray: 4 3/4 x 22 3/16"     
    • Cabinet: 35 3/4 x 24 x 22 1/4" (W x D x H) 
    • Door Opening: 25 1/4 x 15 5/8" (W x H) 
THICKNESS:
  • Cabinet:
    • Sides/Back: 20 gauge
    • Doors: 18 gauge
    • Door Frame: 16 gauge
MATERIAL:
  • HDPE (High Density Polyethylene)
CAPACITY:
  • Shelf: 250 lbs
INCLUDES:
  • (2) Keys
ACCESSORIES:
  • 3-Outlet Surge Protector: H-5941
REPLACEMENT CASTERS:
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-3328BL-R Pneumatic Caster - Rigid, 8 x 2 1/2", Black
  • H-3328BL-S Pneumatic Caster - Swivel, 8 x 2 1/2", Black
  • H-3328BL-SWB Pneumatic Caster - Swivel with Brake, 8 x 2 1/2", Black
  • H-3328GR-SWB Pneumatic Caster - Swivel with Brake, 8 x 2 1/2", Gray
  • H-9847 Power Strip for Uline Utility Carts
  • H-9851 Utility Hooks for Uline Utility Carts
PARTS:
  • H-2505-HDWR Hardware Bag for Uline Utility Carts with Pneumatic Wheels
  • H-3328GR-R Pneumatic Caster - Rigid, 8 x 2 1/2", Gray
  • H-3328GR-S Pneumatic Caster - Swivel, 8 x 2 1/2", Gray
  • H-3977 Black Leg for Uline Utility Carts
  • H-8316GR Cabinet Panels for Uline Utility Carts - Gray
  • H-8317 Hardware Pack for Uline Utility Carts with Cabinet
  • H-8319 Keys for Utility Cart with Cabinet
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/11/2026 09:35:32 AM; USWEB5