Semi-Automatic Stretch Wrap Machine - 52 x 52 x 80"

Increase productivity and eliminate worker strain. Ideal for medium volume operations.
  • Wraps approximately 20 loads per hour - 12 RPM variable speed turntable.
  • Two wrap modes - Select spiral up and down or spiral up only.
  • Convenient photo eye - Allows operator to walk away.
  • Adjusts from 20% to 150% stretch.
  • Troubleshooting screen.
  • 115 volt, 15 amp.
  • Sorry, non-returnable.
  • Use with 20" wide Machine Length Stretch Wrap.
  • Optional Ramp sold separately.
MODEL
NO.
MAX. SKID SIZE
L x W x H
LOAD
CAPACITY
ROLL
WIDTH
SHPG.
WT.
PRICE
EACH
ADD TO
CART
H-1020 52 x 52 x 80" 4,000 lbs. 20" 1,175 lbs. $7,565  ADD
DROP SHIPS IN 7 BUSINESS DAYS FROM MI VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
RETURNS:
  • Returns cannot be accepted for this item.
    • If damaged or defective please contact Uline.
WARRANTY:
  • 2 years
    • Limited to replacement of damaged/defective parts only.
      • Uline does not repair.
DIMENSIONS:
  • Overall: 98 x 91" (L x H)
  • Turntable: 60 x 3 1/4" (Diam x H)
  • Power Cord: 17'
TEMPERATURE:
  • Performance: 32° F and above
    • Will not work below this temperature.
COMPATIBILITY:
  • Requires a forklift.
    • Fork Width Required: 36"
  • For Electric or Long Fork Pallet Trucks:
    • May need to purchase a porch attachment for the optional ramp.
FEATURES:
  • Turntable: Low profile
  • Wrap Height: Up to 80"
USAGE:
  • Standard photo eye reads loads 24" or taller.
  • Photo Eye Sensor:
    • Will work with red film.
    • Will not work with dark colored (black, blue, green) films or dark loads under clear film.  
  • Not explosion proof.
  • Do not use with an extension cord.
  • Do not plug into a GFCI outlet.
SPECIFICATIONS:
  • Not UL Listed.
SHIPPING:
  • Ships assembled
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1020-COLOR Color Sensitive Photo Sensor for Uline Semi-Automatic Stretch Wrap Machines
PARTS:
  • H-1020-00013 Drive Belt for Uline Semi-Automatic Stretch Wrap Machines
  • H-1020-00162 Brake Plate for Uline Semi-Automatic Stretch Wrap Machines
  • H-1020-00639 Roller Limit Switch for Uline Semi-Automatic Stretch Wrap Machines
  • H-1020-00641 Proximity Switch for Uline Semi-Automatic Stretch Wrap Machines
  • H-1020-00643 Photo Sensor for Uline Stretch Wrap Machines
  • H-1020-37 Motor for Uline Semi-Automatic Stretch Wrap Machines
  • H-1020-CAM Cam Follower Assembly for Uline Semi-Automatic Stretch Wrap Machines
  • H-1020-CARD Microprocessor Card for Uline Semi-Automatic Stretch Wrap Machines
  • H-1020-KEYS Keys for Uline Semi-Automatic Stretch Wrap Machines
  • H-1020-TRANS Transformer Card for Uline Semi-Automatic Stretch Wrap Machine
  • H-2304-KING King Post Assembly for Uline Stretch Wrap Machines
Unable to find what you're looking for? Please contact us.
Add to Shopping List
11/08/2026 12:22:35 AM; USWEB9