Mobile Downtown Room Divider - 68 x 80"

Instantly create a private area with a modern and stylish look. Recommended for offices and cafés.
  • Roll smoothly between areas.
  • Laminate wall with frosted acrylic windows blocks distractions, while allowing light through.
  • Sturdy aluminum frame with wide steel feet ensures stability.
  • 2 1/2" locking swivel casters.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-10063 Mobile Room Divider 68 x 80" 62 $765 $745  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Actual: 67 3/8 x 1 5/8 x 79 3/8" (W x D x H)
  • Bottom Panel (Height): 51 5/8"
  • Floor Clearance: 3 5/8"
  • Feet: 18 1/8 x 3 1/4" (L x W)
  • Casters (Width): 1 3/8" 
THICKNESS:
  • Panels (Acrylic/MDF): 1/8"
MATERIAL:
  • Bottom Panels: MDF with laminate surface
PACKAGING:
  • Acrylic panels are covered with a protective film. Remove before assembly.
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Panels (Closest Solid Color): PMS 404 C
    • Frame: Cool gray 7 C
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-10120 Hardware for Downtown Room Dividers
  • H-11186 Post with Cap for Downtown Room Dividers - 78"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 03:17:42 AM; USWEB11