Poly Bag Sealer Guide

Tabletop
LOW TO MEDIUM
VOLUME
Tabletop Impulse Sealers
Tabletop
Tabletop Impulse Sealers with Cutter
Tabletop with
Cutter
Deluxe Tabletop Impulse Sealers with Cutter
Deluxe Tabletop
with Cutter
Beep Impulse Sealers
Beep Impulse
Extra-Long Tabletop Impulse Sealers
Extra Long
Tabletop
Extra Long Tabletop Impulse Sealer with Cutter
Extra Long
Tabletop
with Cutter
Sealer Type Impulse Impulse Impulse Impulse Impulse Impulse
Max. Seal Thickness 8 mil 8 mil 8 mil 8 mil 8 mil 8 mil
Seal Size (L x W) 4 x 1/16"
8 x 1/16"
12 x 1/16"
16 x 1/16"
20 x 1/16"
8 x 1/16"
12 x 1/16"
16 x 1/16"
20 x 1/16"
12 x 1/16"
16 x 1/16"
24 x 1/16"
8 x 1/16"
12 x 1/16"
24 x 1/16"
32 x 1/16"
24 x 1/16"
Usage Up to 10 seals
per minute
Up to 10 seals
per minute
Up to 10 seals
per minute
Up to 5 seals
per minute
Up to 5 seals
per minute
Up to 5 seals
per minute
Operation Spring
Activation
Spring
Activation
Magnetic
Activation
Spring
Activation
Spring
Activation
Spring
Activation
Compatible
Materials
Mylar, Nylon, PVC, Static Shielding, Foam (up to 1/8" thick), Polypropylene, Polyurethane,
Polyethylene, Metalized Food Bags (up to 2.5 mil)
Incompatible
Materials
Fabric, Tyvek®, Vinyl, Wax Bags
Temperature Range 446-464ºF 446-464ºF 212-320ºF 464-480ºF 176-428ºF 464-480ºF
Built-In Cutter   Yes Yes     Yes
Adjustable Timer Yes Yes Yes Yes Yes Yes
Additional Features
  • Fewer moving
    parts and
    less wiring
    for reduced
    maintenance
  • Optional
    working table
  • Beep sound
  • Carry handle
    for portability
Foot-Operated
HIGH VOLUME Foot-Operated Impulse Sealers
Foot-Operated
Foot-Operated Impulse Sealers with Cutter
Foot-Operated
with Cutter
Deluxe Foot-Operated Impulse Sealers
Deluxe Foot-Operated
Foot-Operated Extra-Long Impulse Sealer - 30
Extra Long
Foot-Operated
Sealer Type Impulse Impulse Impulse Impulse
Max. Seal Thickness 8 mil 8 mil 8 mil 8 mil
Seal Size (L x W) 12 x 1/16"
18 x 1/16"
24 x 1/16"
18 x 1/16"
24 x 1/16"
16 x 3/16"
24 x 3/16"
30 x 1/16"
Usage Up to 10 seals
per minute
Up to 5 seals
per minute
Up to 10 seals
per minute
Up to 5 seals
per minute
Operation Pedal Activation Pedal Activation Pedal Activation Pedal Activation
Compatible
Materials
Mylar, Nylon, PVC, Static Shielding, Foam (up to 1/8" thick), Polypropylene, Polyurethane,
Polyethylene, Metalized Food Bags (up to 2.5 mil)
Incompatible
Materials
Fabric, Tyvek®, Vinyl, Wax Bags
Temperature Range 446-464ºF 176-428ºF 212-320ºF 446-464ºF
Built-In Cutter   Yes Yes  
Adjustable Timer Yes Yes Yes Yes
Overall Height Options 35" 36", 37 1/2" 43 1/2" 34 1/2"
Additional Features
  • Adjustable height
    working tray
  • Roll dispenser
  • Stationary
    working tray
  • Fewer moving parts
    and less wiring for
    reduced maintenance
  • Poly tubing holder
  • Adjustable height
    working tray
Handheld
Crimper Hand Sealer - 6
Crimper Hand
Sealer Type Constant
Max. Seal Thickness 10 mil
Seal Size (L x W) 6 x 1/2"
Operation Manually Controlled
Compatible
Materials
High Clarity Polypropylene, Cellophane,
Metalized Food Bags, Barrier Pouches
Incompatible
Materials
Polyethylene, Fabric, Tyvek®, Vinyl, Wax Bags
Temperature Range 284-392ºF
Additional Features
  • On/off safety switch
  • Foot pedal
11/06/2026 12:23:15 AM; USWEB31 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000