Bag Guide

What is Mil Strength?
Poly Bags

A "Mil" equals one thousandth of an inch and measures the thickness of the bag.

1 Mil Lightweight protection for temporary storage.

2 Mil Most popular thickness for parts, clothing and food.

3 Mil Added protection for parts and hardware.

4 Mil Heavier protection for industrial parts and tools.

6 Mil Protects against punctures and tears.

8 Mil Super heavyweight bags for maximum strength.

Measuring A Bag
Poly Bags

Flat Poly Bags
MODEL
NO.
WIDTH LENGTH
S-954 6" 10"
Reclosable Bags
Reclosable and
Resealable Bags
MODEL
NO.
WIDTH LENGTH
S-3934 18" 20"
Gusseted Bags

Gusseted Bags
MODEL
NO.
WIDTH DEPTH HEIGHT
S-7494 8" 4" 18"
Gallon to Bag Size Conversion

Easily convert capacity to bag size using this table. This is meant to be a guide; individual needs may differ.

Capacity Bag Size (W x H)
1 gallon 10 x 11"
2 gallons 13 x 15"
3 gallons 18 x 24"
4-5 gallons 20 x 30"
6-7 gallons 24 x 23"
8-10 gallons 24 x 30"
Capacity Bag Size (W x H)
12-16 gallons 24 x 33"
23 gallons 29 x 46"
20-30 gallons 30 x 36"
33 gallons 33 x 39"
33-44 gallons 35 x 50"
40-45 gallons 40 x 46"
Capacity Bag Size (W x H)
44-55 gallons 36 x 58"
55-60 gallons 38-39 x 58"
65 gallons 44 x 55"
75 gallons 52 x 60"
95 gallons 58 x 62"
96 gallons 63 x 50"
Drum Liner
Types of Bags
STYLE Brand Name Thickness (Mil) Description
Uline 1, 2, 3, 4, 6, 8 Storage for food, parts and
clothing. Use a Poly Bag Sealer
to create a permanent seal.
Uline 1, 2, 3, 4, 6 Fitted bottom and expandable
sides form to the shape
of your product.
Uline, Minigrip®,
Ziploc®
1.2, 1.75, 2, 2.7,
4, 6, 8
Zipper closure keeps out dirt
and moisture while allowing
for repeated use.
Uline, Hefty® 2.5, 3, 3.5 Easy open, easy close. Slide lock
glides across bag.
Uline 1.5, 2, 4 Quickly package your items
with self-seal adhesive lip.
Uline 2, 4 Attach bags directly to
equipment or products.
100% cotton double drawstring.
Uline 2.2 Easy-close draw cord protects
everything from shoes to
promotional items.
Uline, Minigrip® 2, 3, 4, 6 Identify contents without using a
label. Write in block area with a
marker, pen or pencil.
Uline 4 Identify part numbers and
quantities with preprinted
white block bags.
Uline 2, 4 Hang bags from machinery and
racks. Display inspection data,
item information and warranties.
Uline 1, 1.5, 2 Alert customers to potential child
hazards. Message printed in
English, Spanish and French.
Uline 2, 3, 4, 6 Cut-to-length special size bags.
Eliminates the need to stock
multiple bag sizes.
Uline, Autobag® 1, 1.5, 2, 4 Pre-opened and perforated for
easy insertion and tear-off. For
high-volume packaging operations.
Uline 2, 4, 6 Safeguard electronic components
from static buildup.
Uline 3 Metal "Faraday cage" layer shields
products from electronic energy
and prevents static buildup.
Uline 4 Multi-metal protection for
ferrous, non-ferrous and
combination metals.
Uline 3 Maximum UV protection for
light-sensitive products.
Uline 4 Protect cleanroom supplies from
contamination. For ISO Class 5
or higher cleanrooms.
Whirl-Pak® 2.25, 2.5, 3 Collect soil and specimen samples.
Whirl bag shut, fold ends to create
an airtight, leakproof seal.
Bitran® 3 Safely store liquids and samples in
liquid-tight polyethylene.
Uline 2 Zipper bag holds specimen.
Outer pouch keeps paperwork
separate and secure.
Uline 2, 4 Ensure supplies are not tampered
with in transit. Perforated strip
must be torn to open.
Minigrip® 2 Bags are 100% recyclable.
Tested to biodegrade 15% within
1 year per ASTM D5511 test results.
Uline .65, 1.5 Deliver a clean, dry
newspaper in any weather.
Bundled for easy loading.
Uline 1.5, 2 Samples, flyers and catalogs slip
easily into these bags. 1 1⁄2" hang
hole fits standard doorknobs.
10/24/2026 10:33:27 AM; USWEB13 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000