Ladders
>
Work Platforms
Work Platforms
Extra-large platform fits up to 2 people, toolboxes and tools.
50° incline. Easily walk down steps facing forward.
Rubber pads secure to floor to prevent forward movement.
Step-and-release pedal to move ladder.
Serrated steps and platform.
800 lb. capacity.
Drop ships in 2 days from MI, GA, CA, TX or PA.
California only
: To meet Cal/OSHA regulations, 5 to 7-step work platforms ship with a 42" handrail, adding 6" to the overall height.
WORK PLATFORMS
OSHA and ANSI Compliant
MODEL
NO.
STEPS
PLATFORM
W x D
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-4928
3
24 x 24"
30"
60"
800 lbs.
28 x 43"
94
$611
$596
ADD
H-4929
4
40"
70"
28 x 51"
109
714
700
ADD
H-4930
5
50"
86"
28 x 58"
130
847
831
ADD
H-7253
6
60"
96"
28 x 67"
145
1,092
1,066
ADD
H-7254
7
70"
106"
28 x 75"
169
1,192
1,168
ADD
H-1867
3
36 x 36"
30"
60"
40 x 55"
140
939
921
ADD
H-1868
4
40"
70"
40 x 63"
157
1,038
1,020
ADD
H-1869
5
50"
86"
40 x 70"
184
1,176
1,157
ADD
H-4369
6
60"
96"
40 x 78"
203
1,325
1,303
ADD
H-4370
7
70"
106"
40 x 87"
221
1,435
1,413
ADD
SHIPS ASSEMBLED
< Back to Mobile Site
11/17/2026 12:10:24 PM; D
USWEB33
close