Packing Table Shelf Extensions

Extend existing shelf to its full width for maximum storage.
  • Keep large tools or supplies within reach.
  • Adds up to 13" of additional storage space.
  • 16-gauge steel construction.
  • Easy installation. Hardware included.
  • Use with Industrial and L-Shaped Packing Tables.

PACKING TABLE SHELF EXTENSIONS

MODEL
NO.
DESCRIPTION FITS TABLE
L x W
DIMENSIONS
L x W
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-9967 Packing Table
Shelf Extension
48 x 30" 48 x 7"

9

$47  ADD
H-9968 48 x 36"   48 x 13"

15

68  ADD
H-9969 60 x 30" 60 x 7"

12

58  ADD

H-9970

60 x 36"

  60 x 13"

18

84

 ADD

H-9971 72 x 30" 72 x 7"

14

68  ADD
H-9972 72 x 36"   72 x 13"

22

100  ADD
H-9973 96 x 30" 96 x 7"

18

89  ADD
H-9974 96 x 36"   96 x 13"

29

126  ADD
    SHIPS VIA MOTOR FREIGHT
11/18/2026 08:44:43 PM; D USWEB29