Economy Stainless Steel Worktables

Budget friendly! Excellent choice for camps and church kitchens.
  • Square edge sits flush against wall or another table.
  • Corrosion-resistant type 430 stainless steel top.
  • 1 1/2" thick top with square edges.
  • 35" table height. 1 5/8" diameter galvanized steel tube legs.
  • Adjustable bottom shelf. Plastic leveling feet.
  • NSF certified.
  • Optional Worktable Accessories available.

ECONOMY STAINLESS STEEL WORKTABLES

MODEL
NO.
DIMENSIONS
L x W
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-9643 36 x 24" 18 300 33 $215 $205  ADD
H-8963 48 x 24" 41 240 230  ADD
H-8964 60 x 30"

66

320 310  ADD
H-8965 72 x 30"

74

375 360  ADD
H-9644 96 x 30"

98

600 580  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
11/06/2026 11:03:33 AM; D USWEB7