Charging Cabinets

Keep your scanners, radios and printers safe and fully charged.
  • Lockable, welded steel cabinet with center power outlets.
  • Reinforced, clear-view doors with 3-point locking system.
  • 16 x 18" shelves on each side. Adjustable in 2" increments. 50 lb. capacity.
  • Ventilated back prevents equipment from overheating.
  • Slide-out work shelf.
  • Plugs into standard outlet.
  • Mobile - 4" locking swivel casters.

STANDARD CHARGING CABINETS

UL/C-UL Listed
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
NO. OF
OUTLETS
NO. OF
SHELVES
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-12773 Standard 36 x 24 x 42" 16 8 140 $1,180 $1,130  ADD
H-8960   36 x 24 x 72" 32 16 235 1,705 1,605  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT

MOBILE CHARGING CABINETS

UL/C-UL Listed
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
NO. OF
OUTLETS
NO. OF
SHELVES
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-12774 Mobile 36 x 24 x 48" 16 8 165 $1,260 $1,210  ADD
H-8961   36 x 24 x 78" 32 16 260 1,780 1,680  ADD
SHIPS VIA MOTOR FREIGHT. PARTIAL ASSEMBLY REQUIRED.

ADDITIONAL SHELF

MODEL
NO.
DIMENSIONS
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-8962 16 x 18" 4 $26 $24  ADD
   

11/18/2026 08:44:41 PM; D USWEB29