Fiberglass Twin Step Ladders

WERNER®

What the pros use on construction, roofing and remodeling jobs.
  • Steps on both sides allow for dual access without repositioning ladder.
  • Rock steady for one or two-man use.
  • Electricity safe. Fiberglass rails are non-conductive.
  • Nonslip rubber feet.
  • Slip-resistant 3" steps.
  • 300 lb. load capacity per side.
  • Folds to only 6" wide.

FIBERGLASS TWIN STEP LADDERS

Type 1A. Meets ANSI and OSHA Standards.
MODEL
NO.
HEIGHT LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-8642 6' 300 lbs. 24 x 51" 27 $305 $290  ADD
H-8643 8' 28 x 65" 37 395 375  ADD
H-8644 10' 31 x 79" 45 470 450  ADD

SHIPS VIA MOTOR FREIGHT
11/18/2026 08:30:33 PM; D USWEB33