Ladders
>
Rear-Exit Work Platforms
Rear-Exit Work Platforms
Safely walk onto elevated docks and access large machinery.
Safety chains allow user to enter and exit platform.
36" deep platform provides extra space to maneuver.
50° incline.
Four 4" diameter casters: 2 swivel, 2 rigid.
24" wide serrated metal steps. 42" high handrails.
800 lb. capacity.
Drop ships in 2 days from MI, GA, CA, TX or PA.
REAR-EXIT WORK PLATFORMS
OSHA and ANSI Compliant
MODEL
NO.
STEPS
PLATFORM
W x D
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-7918
3
24 x 36"
30"
72"
800 lbs.
28 x 53"
125
$765
$751
ADD
H-7919
4
40"
82"
28 x 62"
138
868
854
ADD
H-7920
5
50"
92"
28 x 70"
157
985
971
ADD
H-7921
6
60"
102"
28 x 79"
173
1,212
1,198
ADD
H-7922
7
70"
112"
28 x 87"
190
1,365
1,350
ADD
H-7923
8
80"
122"
28 x 95"
225
1,455
1,438
ADD
SHIPS ASSEMBLED
< Back to Mobile Site
11/17/2026 12:10:24 PM; D
USWEB33
close