Cuisinart® Toaster - Stainless Steel

Toast thick bread, bagels and English muffins to perfection.
  • Durable construction. Easy-to-clean finish.
  • Automatic pop-up and shutoff. Removable crumb trays.
  • Dual controls. Built-in reheat, defrost and bagel options. 6 toast settings.
1 YEAR WARRANTY
UL Listed
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
CAPACITY WATTS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-12577SIL Stainless Steel 11118" 4-Slot 1,800 7 $90 $87  ADD
DIMENSIONS: 
  • Actual: 10.65 x 11.15 x 7.5" (W x D x H)
  • Slots (Width): 1 1/2"
FEATURES: 
  • 6-Setting shade dial with LED indicators 
  • Extra-lift carriage lever
  • Convenient cord wrap
  • Lifespan: 6,000 uses
SPECIFICATIONS: 
  • BPA free 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/22/2026 06:01:08 AM; USWEB5