Lab Workstation Slanted Top Shelf - 60"

Your lab, your way. Add extra storage, right where you need it.
  • Easy access and visibility. Lip keeps items from sliding off.
  • Mounts easily to workstation uprights.
  • Hardware included.
MODEL
NO.
DESCRIPTION FITS TABLE
LENGTH
DEPTH PRICE
EACH
IN STOCK
SHIPS TODAY
H-12272 Slanted Top Shelf 60" 12" $90  ADD
DIMENSIONS:
  • Overall (Actual): 57 1/8 x 12"
  • Usable: 57 1/8 x 10 3/4"
CAPACITY:
  • 100 lbs evenly distributed
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/19/2026 10:43:59 PM; USWEB9