Fire Protection
>
Class ABC Fire Extinguishers
Class ABC Fire Extinguishers
RECHARGEABLE
Easy to order and cost efficient, so you are always prepared.
Smother wood, plastic, liquid and electrical fires.
Steel cylinder contains monoammonium phosphate dry chemical.
Mounting bracket included.
Fast Flow
– Powerful "knock down" blast. Rapid discharge for high-risk areas, including offices, hotels and banks.
Fire Extinguisher Signs, Tags and Additional Storage Options
also available.
Cannot ship via air/next day.
CLASS ABC FIRE EXTINGUISHERS
Made in the USA
MODEL
NO.
CAPACITY
ULC
RATING
SIZE
W x D x H
DIAMETER
PRICE EACH
ADD TO
CART
1
3+
S-9872
2
1
/
2
lbs.
1A:10B:C
6
x
3
x
16"
3"
$67
$64
ADD
S-9873
5 lbs.
2A:10B:C
8
x
5
x
16"
4
1
/
4
"
83
80
ADD
S-22291
5 lbs.
3A:40B:C
8
x
5
x
16"
4
1
/
4
"
87
83
ADD
S-9874
10 lbs.
4A:80B:C
8
x
5
x
21"
5"
$115 any qty.
ADD
S-14434
20 lbs.
10A:120B:C
10
x
7
x
23"
7"
225
215
ADD
HAZARDOUS MATERIALS – ADDITIONAL SHIPPING CHARGES MAY APPLY
CLASS ABC FIRE EXTINGUISHER - FAST FLOW
Made in the USA
MODEL
NO.
CAPACITY
UL
RATING
SIZE
W x D x H
DIAMETER
PRICE EACH
ADD TO
CART
1
3+
S-24178
30 lbs.
4A:40B:C
11
x
8
x
25"
8"
$655
$635
ADD
HAZARDOUS MATERIALS – ADDITIONAL SHIPPING CHARGES MAY APPLY
< Back to Mobile Site
11/04/2026 11:49:52 AM; D
USWEB7
close