Class ABC Fire Extinguishers

RECHARGEABLE

Easy to order and cost efficient, so you are always prepared.
  • Smother wood, plastic, liquid and electrical fires.
  • Steel cylinder contains monoammonium phosphate dry chemical.
  • Mounting bracket included.
  • Fast Flow – Powerful "knock down" blast. Rapid discharge for high-risk areas, including offices, hotels and banks.
  • Fire Extinguisher Signs, Tags and Additional Storage Options also available.
  • Cannot ship via air/next day.

CLASS ABC FIRE EXTINGUISHERS

Made in the USA
MODEL
NO.
CAPACITY ULC
RATING
SIZE
W x D x H
DIAMETER PRICE EACH ADD TO
CART
1 3+
S-9872   1/2 lbs. 1A:10B:C 6316" 3" $67 $64  ADD
S-9873         5 lbs. 2A:10B:C 8516" 1/4" 83 80  ADD
S-22291       5 lbs. 3A:40B:C 8516" 1/4" 87 83  ADD
S-9874       10 lbs. 4A:80B:C 8521" 5" $115 any qty.  ADD
S-14434     20 lbs. 10A:120B:C 10723"   7" 225 215  ADD

HAZARDOUS MATERIALS – ADDITIONAL SHIPPING CHARGES MAY APPLY

CLASS ABC FIRE EXTINGUISHER - FAST FLOW

Made in the USA
MODEL
NO.
CAPACITY UL
RATING
SIZE
W x D x H
DIAMETER PRICE EACH ADD TO
CART
1 3+
S-24178 30 lbs. 4A:40B:C 11825" 8" $655 $635  ADD

HAZARDOUS MATERIALS – ADDITIONAL SHIPPING CHARGES MAY APPLY
09/23/2026 07:41:32 PM; D USWEB29