Class ABC Fire Extinguishers

RECHARGEABLE

Easy to order and cost efficient, so you are always prepared.
  • Smother wood, plastic, liquid and electrical fires.
  • Steel cylinder contains monoammonium phosphate dry chemical.
  • Mounting bracket included.
  • Fast Flow – Powerful "knock down" blast. Rapid discharge for high-risk areas, including offices, hotels and banks.
  • Fire Extinguisher Signs, Tags and Additional Storage Options also available.
  • Cannot ship via air/next day.

CLASS ABC FIRE EXTINGUISHERS

Made in the USA
MODEL
NO.
CAPACITY UL
RATING
SIZE
W x D x H
DIAMETER PRICE EACH ADD TO
CART
1 3+
S-9872   1/2 lbs. 1A:10B:C 6416" 3" $63 $60  ADD
S-9873         5 lbs. 2A:10B:C 8516" 1/4" 75 72  ADD
S-22291       5 lbs. 3A:40B:C 8516" 1/4" 79 75  ADD
S-9874       10 lbs. 4A:80B:C 8521" 5" 113 110  ADD
S-14434     20 lbs. 10A:120B:C 10723"   7" 199 192  ADD

HAZARDOUS MATERIALS – ADDITIONAL SHIPPING CHARGES MAY APPLY

CLASS ABC FIRE EXTINGUISHER - FAST FLOW

Made in the USA
MODEL
NO.
CAPACITY UL
RATING
SIZE
W x D x H
DIAMETER PRICE EACH ADD TO
CART
1 3+
S-24178 30 lbs. 4A:40B:C 11825" 8" $605 $585  ADD

HAZARDOUS MATERIALS – ADDITIONAL SHIPPING CHARGES MAY APPLY
12/14/2025 08:33:24 PM; D USWEB29