Uline Quick-Lift Pallet Trucks

Newly designed pump lifts twice as fast.
  • Fastest pallet truck on the market. Move loads up to 330 lbs. with only two pumps.
  • 3-position hand control – Raise, lower, neutral.
  • 3" lowered and 7.5" raised height.
  • 7" polyurethane wheels. 205° steering arc.
  • Narrow – Fits into narrow pallets.

    Quick Lift Pallet Truck
    Slip-resistant ergonomic handle provides terrific comfort.

ULINE QUICK-LIFT PALLET TRUCKS

MODEL
NO.
DESCRIPTION FORK SIZE
L x W
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-3763 Standard  48 x 27" 4,400 lbs. 165 $525 $505  ADD
H-3762 Narrow  48 x 21" 155  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
08/26/2026 08:47:22 PM; D USWEB11