Stretch Wrap Machines
>
Uline Automatic Stretch Wrap Machine
More Images & Video
Uline Automatic Stretch Wrap Machine
Pre-stretches film
230%
or
270%
for speed and efficiency. Uses up to
80% less stretch wrap
than our semi-automatic machine.
Wraps pallets tightly without damage, including light and irregular loads.
Wraps approximately 30 loads per hour
– 12 RPM variable speed turntable.
Two wrap modes
– Select spiral up and down or spiral up only.
Convenient photo eye
– Allows operator to walk away.
Automatically cuts film at end of wrap cycle.
Side mounted carriage with fast film feed.
115 volt, 15 amp.
Sorry, non-returnable.
Use with 20" wide
Machine Length Stretch Wrap
.
Optional ramp sold separately.
ULINE AUTOMATIC STRETCH WRAP MACHINE
MODEL
NO.
MAX. SKID SIZE
L x W x H
LOAD
CAPACITY
ROLL WIDTH
SHPG.
WT.
PRICE
EACH
ADD TO
CART
H-2957
52
x
52
x
80"
4,000 lbs.
20"
1,350 lbs.
$11,460
ADD
DROP SHIPS ASSEMBLED IN 10 BUSINESS DAYS FROM MI VIA MOTOR FREIGHT
OPTIONAL RAMP
MODEL
NO.
DESCRIPTION
DIMENSIONS
SHPG.
WT.
PRICE
EACH
ADD TO
CART
H-2958
Optional Ramp
46
x
48
x
3"
210 lbs.
$1,015
ADD
DROP SHIPS IN 12 BUSINESS DAYS FROM MI VIA MOTOR FREIGHT
< Back to Mobile Site
03/27/2026 10:00:49 PM; D
USWEB7
close