Uline Semi-Automatic Stretch Wrap Machines

Increase productivity and eliminate worker strain. Ideal for medium volume operations.
  • Wraps approximately 20 loads per hour - 12 RPM variable speed turntable.
  • Two wrap modes - Select spiral up and down or spiral up only.
  • Convenient photo eye - Allows operator to walk away.
  • Adjusts from 20% to 150% stretch.
  • Troubleshooting screen.
  • 115 volt, 15 amp.
  • Sorry, no returns accepted on this item.
  • Use with 20" wide Machine Length Stretch Wrap.
  • Optional ramp sold separately.

SEMI–AUTOMATIC STRETCH WRAP MACHINES

* Some assembly required.
MODEL
NO.
MAX. SKID SIZE
L x W x H
LOAD
CAPACITY
ROLL
WIDTH
SHPG.
WT.
PRICE
EACH
ADD TO
CART
  H-1020     525280" 4,000 lbs. 20" 1,175 lbs. $7,565  ADD
  H-1675*     5252110" 1,250 lbs. 8,430  ADD
        DROP SHIPS FROM MI VIA MOTOR FREIGHT

OPTIONAL RAMP

MODEL
NO.
DESCRIPTION DIMENSIONS SHPG.
WT.
PRICE
EACH
ADD TO
CART
  H-1071 Optional Ramp 46483" 270 lbs. $860  ADD
    DROP SHIPS FROM MI VIA MOTOR FREIGHT
12/15/2025 10:39:17 AM; D USWEB31