Stretch Wrap Machines
>
Uline Semi-Automatic Stretch Wrap Machines
Uline Semi-Automatic Stretch Wrap Machines
Increase productivity and eliminate worker strain. Ideal for medium volume operations.
Wraps approximately 20 loads per hour
- 12 RPM variable speed turntable.
Two wrap modes
- Select spiral up and down or spiral up only.
Convenient photo eye
- Allows operator to walk away.
Adjusts from 20% to 150% stretch.
Troubleshooting screen.
115 volt, 15 amp.
Sorry, no returns accepted on this item.
Use with 20" wide
Machine Length Stretch Wrap
.
Optional ramp sold separately.
SEMI–AUTOMATIC STRETCH WRAP MACHINES
* Some assembly required.
MODEL
NO.
MAX. SKID SIZE
L x W x H
LOAD
CAPACITY
ROLL
WIDTH
SHPG.
WT.
PRICE
EACH
ADD TO
CART
H-1020
52
x
52
x
80"
4,000 lbs.
20"
1,175 lbs.
$7,565
ADD
H-1675
*
52
x
52
x
110"
1,250 lbs.
8,430
ADD
DROP SHIPS FROM MI VIA MOTOR FREIGHT
OPTIONAL RAMP
MODEL
NO.
DESCRIPTION
DIMENSIONS
SHPG.
WT.
PRICE
EACH
ADD TO
CART
H-1071
Optional Ramp
46
x
48
x
3"
270 lbs.
$860
ADD
DROP SHIPS FROM MI VIA MOTOR FREIGHT
< Back to Mobile Site
12/22/2025 04:57:29 PM; D
USWEB13
close