Cushioning, Peanuts and Foam
>
Foam
>
Polystyrene Sheets
Polystyrene Sheets
Economical sheets for short-term blocking and bracing.
Water-resistant,
high-density
foam is rigid yet lightweight.
Line boxes for added protection on fragile and temperature sensitive shipments.
POLYSTYRENE SHEETS
SOLD IN CARTON QUANTITIES
MODEL
NO.
SHEET SIZE
L x W x H
DENSITY/
CUBIC FT.
TEMPERATURE
RANGE
SHEETS/
CTN.
PRICE PER SHEET
ADD TO
CART
1 CTN.
3 CTNS.
6+ CTNS.
S-19392
10
x
10
x
1/2"
1.0 lbs.
-150° to +167°F
272
$.38
$.36
$.35
sheets
ADD
S-19393
10
x
10
x
1"
136
.74
.71
.70
sheets
ADD
S-19394
12
x
12
x
1/4"
416
.24
.23
.22
sheets
ADD
S-15691
12
x
12
x
1/2"
208
.41
.38
.37
sheets
ADD
S-6718
12
x
12
x
1"
104
.79
.77
.76
sheets
ADD
S-14587
12
x
12
x
2"
52
1.60
1.50
1.45
sheets
ADD
S-23554
18
x
18
x
1"
38
1.95
1.90
1.85
sheets
ADD
S-14588
24
x
24
x
1"
26
2.95
2.90
2.80
sheets
ADD
S-15692
24
x
48
x
1/2"
20
2.95
2.90
2.80
sheets
ADD
S-13776
24
x
48
x
1"
10
5.75
5.50
5.25
sheets
ADD
S-14589
24
x
48
x
2"
5
11.50
10.75
10.25
sheets
ADD
▪
S-23555
48
x
48
x
1"
40
12.00
11.25
10.50
sheets
ADD
▪
S-15693
48
x
96
x
1/2"
80
12.00
11.25
10.50
sheets
ADD
▪
S-13777
48
x
96
x
1"
40
24
22
21
sheets
ADD
▪
S-23556
48
x
96
x
1
1
/
2
"
27
35
32
29
sheets
ADD
▪
S-15694
48
x
96
x
2"
20
45
41
39
sheets
ADD
▪
S-23557
48
x
96
x
3"
13
69
64
59
sheets
ADD
▪
S-23558
48
x
96
x
4"
10
85
80
75
sheets
ADD
▪
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
12/15/2025 12:07:35 PM; D
USWEB29
close