Ladders
>
Stationary Work Platforms
Stationary Work Platforms
Provides excellent stability while working on taller machines.
Adjustable rubber feet for uneven surfaces.
Serrated metal tread provides slip resistance.
Steel
- Industrial construction with powder-coat finish. High-capacity.
Aluminum
- Lightweight and portable. Withstands oily, corrosive environments.
STATIONARY WORK PLATFORMS – STEEL
MODEL
NO.
STEPS
PLATFORM
W x D
PLATFORM
HEIGHT
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-5090
1
24 x 24"
6 - 9"
800 lbs.
26
$283
$275
Specify Color
H-5091
10 - 15"
30
298
289
Specify Color
H-5092
36 x 24"
6 - 9"
38
373
360
Specify Color
H-5093
10 - 15"
42
389
375
Specify Color
OSHA and ANSI Compliant
SHIPS ASSEMBLED VIA UPS
STATIONARY WORK PLATFORMS – ALUMINUM
MODEL
NO.
STEPS
PLATFORM
W x D
PLATFORM
HEIGHT
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-10171
1
24 x 24"
6 - 8"
500 lbs.
14
$455
$440
ADD
H-10172
9 - 15"
18
540
525
ADD
H-10173
36 x 24"
6 - 8"
26
650
635
ADD
H-10174
9 - 15"
30
705
690
ADD
OSHA and ANSI Compliant
SHIPS ASSEMBLED VIA UPS
< Back to Mobile Site
03/25/2026 01:27:11 PM; D
USWEB25
close