Pallets
>
Stackable Pallets
Stackable Pallets
Cube out trailers without crushing product.
4-way forklift access.
ISPM 15 exempt for export shipping.
Unique snap-together base distributes load evenly. Recycled plastic. Ships unassembled.
H-10617
– Closed deck provides extra support and reduces damage.
STACKABLE PALLETS
MODEL
NO.
DESCRIPTION
SIZE
L x W
WEIGHT CAPACITY
SHPG.
WEIGHT
PRICE EACH
(MIN. 5)
ADD TO
CART
FLOOR
FORK
5
10
20+
H-10616
Open
48
x
40"
7,500 lbs.
3,000 lbs.
33 lbs.
$59
$57
$56
ADD
H-10617
Closed
48
x
40"
10,000 lbs.
5,000 lbs.
36 lbs.
63
61
60
ADD
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
03/04/2026 01:41:55 AM; D
USWEB13
close