Fans and HVAC
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
Drums
>
Stainless Steel Drums
Stainless Steel Drums
UN RATED
Store and ship the finest wines, perfumes or printer ink.
Type 304 stainless steel keeps your product pure.
Best
corrosion resistance
, tensile strength
and reusability.
Withstands extreme temperatures of
-60°F up to 600°F.
Open Top -
Includes removable top, bolt ring and rubber gasket.
Closed Top -
Secure non-removable top.
FDA compliant.
STAINLESS STEEL DRUMS
MODEL
NO.
DESCRIPTION
CAPACITY
UN RATING
THICKNESS
(mm)
(TOP/BODY/BOTTOM)
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
4+
S-20529
Open Top
30 Gallon
1A2/X225/S
1A2/Y1.5/150
1.5/1.2/1.2
35
$720
$705
ADD
▪
S-17353
55 Gallon
1A2/X440/S
1A2/Y1.5/150
50
895
875
ADD
▪
S-17354
Closed Top
55 Gallon
1A1/X1.8/300
1.2/1.2/1.2
48
885
865
ADD
▪
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
05/29/2026 12:41:05 PM; D
USWEB6
close