Flat-Panel TV Boxes

Safely ship oversized flat-panel LED and plasma TVs.
  • Sturdy heavy-duty corrugated construction withstands
    rough handling.
  • Full-overlap (FOL) flaps on top and bottom for extra support.
  • Cushion and protect your TV with 1/4" Thick Foam, sold separately.
  • Fits TVs without stands.

FLAT-PANEL TV BOXES

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
FITS
TV SIZES
BNDL.
QTY.
TEST PRICE PER BOX ADD TO
CART
5 100 250 500+
  S-16333 22 x 6 x 16" 19 - 22" TVs 5 275# SW $5.40 $4.90 $4.50 $4.15  ADD
  S-16336 28 x 6 x 20" 23 - 26" TVs 275# SW 7.45 6.75 6.20 5.75  ADD
▪ S-15214 38 x 8 x 26" 32 - 37" TVs 275# DW 18.25 16.75 15.50 14.25  ADD
▪ S-13976 46 x 8 x 30" 40 - 46" TVs 350# DW 24.25 22.00 20.50 18.75  ADD
▪ S-13977 56 x 8 x 36" 50 - 55" TVs 350# DW 31.50 29.00 26.50 24.00  ADD
▪ S-15215 64 x 8 x 40" 58 - 65" TVs 600# DW 58 53 49 44  ADD
▪ S-19761 70 x 8 x 42" 70 - 75" TVs 600# DW 74 68 63 56  ADD
▪ S-23318*   82 x 8 x 50" 75 - 86" TVs 600# DW 112 103 95 85  ADD
* Extra large 2-piece telescopic ▪ SHIPS VIA MOTOR FREIGHT
10/12/2026 04:51:49 PM; D USWEB13