Artwork/Mirror Boxes

Protect fragile mirrors and valuable artwork.

ARTWORK/MIRROR BOXES

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIM.
L x W x H
BOX NAME TEST PRICE PER BOX BUNDLE/
BALE QTY.
ADD TO
CART
5-25 100 250 500 1000+
  S-4552*  24 x 5 x 18"  Small Art 200# $2.09 $2.09 $2.09 $2.09 $2.09 25 / 250  ADD
▪ S-4768*  28 x 5 1/2 x 38"  Small Art/Mirror 200# 5.83 5.44 5.06 4.67 4.47 20 / 120  ADD
  S-4553*  30 x 5 x 24"  Small Art 200# 3.06 3.06 3.06 3.06 3.06 10 / 120  ADD
▪ S-4554*  36 x 5 x 30"  Medium Art 200# 4.54 4.54 4.54 4.54 4.54 20 / 120  ADD
▪ S-4679*  36 x 6 x 42"  Large Art 275# 8.90 8.90 8.90 8.90 8.90 10 / 140  ADD
▪ S-4680*  36 x 5 1/2 x 48"  X-Large Art 275# 14.81 13.70 12.14 11.00 9.96 10 / 140  ADD
  S-4832  30 x 3 1/2 x 40"  X-Large 4 pc.
Mirror/Art
200# 11.64 10.78 10.05 10.05 10.05  5 / —  ADD
  S-12612  30 x 6 x 24 - 44"  Large 2 pc. Telescopic 200# 12.62 12.09 11.60 11.01 10.41 10 / 120  ADD

S-4778  37 x 4 x 30 - 60"  X-Large 2 pc.
Telescopic
200# 17.74 16.88 16.06 15.34 14.81 10 / 120  ADD
▪ S-11251  48 x 6 x 38 - 72"  X-Large 2 pc.
Telescopic
275# 22.81 21.47 20.33 18.87 17.48 10 / 120  ADD
* FOL = FULL OVERLAP                ▪ SHIPS VIA MOTOR FREIGHT
10/16/2026 08:36:07 PM; D USWEB12