Fans and HVAC
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
Drum Pumps and Faucets
>
Electric Drum Pumps
Electric Drum Pumps
Flip a switch to quickly drain 55-gallon drums.
Type 316 stainless steel with Teflon
®
seals. Excellent corrosion resistance.
35" reach below drum lid.
STANDARD
1/2 HP motor. For acids, solvents and detergents.
6.3 amps, 115 volts.
8' power cord with on-off switch.
HIGH VISCOSITY
1.5 HP motor for oil, antifreeze and adhesives.
Suitable for e-cigarette liquid.
18.4 amps, 115 volts.
16' power cord with on-off switch.
ELECTRIC DRUM PUMPS
MODEL
NO.
DESCRIPTION
RECOMMENDED
USE
MAX.
VISCOSITY
FITS
CONTAINER
FLOW RATE
FITS
NECK SIZE
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-4933
Standard
Acids/Solvents
1,000 cP
15 - 55 Gal.
17 gal./min.
2"
18
$740
ADD
H-6501
High Viscosity
E-cig liquid/Oil
5,000 cP
10 gal./min.
41
1,599
ADD
< Back to Mobile Site
06/11/2026 01:20:40 PM; D
USWEB9
close