Uline Self-Seal Bubble Bags

Cushion and protect fragile items without tape.
  • 1/2" peel-and-seal tape for hassle-free closing.
  • High quality nylon barrier to prevent air loss.
  • Bubble height is 3/16".

ULINE SELF-SEAL BUBBLE BAGS

MODEL
NO.
INSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON ADD TO
CART
1 5 10 20+
  S-10546      3 x 1/2" 1,000 5 $106 $100 $97 $94  ADD
  S-14758      3 x 5" 1,000 5 112 107 101 97  ADD
  S-23726      3 x 6" 1,000 6 149 143 136 130  ADD
  S-13679      3 x 10" 500 5 95 91 88 84  ADD
  S-14759      4 x 4" 1,000 6 113 108 102 99  ADD
  S-680      4 x 1/2" 1,000 6 113 108 102 99  ADD
  S-681      4 x 1/2" 500 4 69 67 65 63  ADD
  S-14760      4 x 12" 400 6 118 113 110 105  ADD
  S-5140      5 x 6" 450 4 78 76 73 70  ADD
  S-14761      5 x 8" 450 5 99 96 92 89  ADD
  S-5456      5 x 10 1/2" 250 4 72 68 66 64  ADD
  S-15689      6 x 1/2" 500 5 101 98 95 91  ADD
  S-682      6 x 1/2" 250 4 54 52 51 48  ADD
  S-10547      6 x 11 1/2" 250 5 84 79 77 74  ADD
  S-5141      6 x 15 1/2" 250 6 106 100 97 94  ADD
  S-13680      6 x 20" 250 8 118 113 110 105  ADD
  S-2865      7 x 1/2" 250 4 74 72 68 66  ADD
  S-2866      7 x 11 1/2" 250 6 97 94 90 87  ADD
  S-683      8 x 11 1/2" 450 10 138 131 125 120  ADD
  S-695      8 x 15 1/2" 350 10 144 140 134 125  ADD
  S-2867      8 x 17 1/2" 250 9 138 131 125 120  ADD
  S-6152      9 x 13 1/2" 350 10 139 132 128 121  ADD
  S-5457    10 x 10 1/2" 250 6 98 95 91 88  ADD
  S-684    10 x 15 1/2" 250 11 130 124 120 116  ADD
  S-2868    12 x 11 1/2" 250 9 138 131 125 120  ADD
  S-1210    12 x 15 1/2" 200 9 118 113 110 105  ADD
  S-14762    12 x 18" 200 10 125 121 117 112  ADD
  S-1211    12 x 23 1/2" 150 10 111 106 100 96  ADD
  S-5458    15 x 15 1/2" 150 10 111 106 100 96  ADD
  S-696    15 x 17 1/2" 150 9 112 107 101 97  ADD
  S-2369    18 x 23 1/2" 100 10 111 106 100 96  ADD
12/29/2025 02:01:31 AM; D USWEB5