Fans and HVAC
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
Kraft Tape Dispensers
>
Uline Manual Kraft Tape Dispenser
More Images & Video
Uline Manual Kraft Tape Dispenser
Seals carton after carton
without breaking down
.
Sturdy, corrosion-resistant steel body with high-quality blades.
Cuts tape lengths up to 43".
Tape measured ruling for precise cuts.
Large 45 oz. water bottle. Fewer refills and less downtime.
Free Offer
FREE CASE OF
3"
x
375' ULINE KRAFT TAPE
WITH ORDER OF H-725 KRAFT TAPE DISPENSER.
ULINE MANUAL KRAFT TAPE DISPENSER
1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION
FITS TAPE
WIDTHS
MAX. ROLL
DIAM.
SHPG.
WT.
PRICE EACH
ADD TO
CART
1
2+
H-725
Manual
1
1
/
2
- 4"
7
7
/
8
"
22 lbs.
$299
$289
ADD
ACCESSORIES
MODEL
NO.
DESCRIPTION
PRICE EACH
ADD TO
CART
H-725B
Extra Brush
$75
ADD
H-725WB
Extra Water Bottle
32
ADD
< Back to Mobile Site
06/09/2026 08:29:23 PM; D
USWEB14
close