Pallet Covers
>
Uline Heavy Duty Pallet Covers
Uline Heavy Duty Pallet Covers
LARGE GUSSETED BAGS
Maximum protection for industrial equipment.
Superior strength eliminates punctures and tears.
Perforated on a roll for easy dispensing. Linear low density poly.
Bags work well as Gaylord liners.
4 MIL ULINE HEAVY DUTY PALLET COVERS
MODEL
NO.
FITS PALLET
L x W x H
COVER SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL
ADD TO
CART
1
2
5+
S-13550
42 x 36 x 51"
42
x
42
x
72"
25
42
$127
$113
$103
ADD
S-13551
42 x 36 x 75"
42
x
42
x
96"
49
169
155
142
ADD
S-11101
42 x 36 x 62"
44
x
36
x
80"
43
137
117
110
ADD
S-13552
42 x 42 x 51"
46
x
42
x
72"
43
132
123
111
ADD
S-13553
48 x 40 x 27"
48
x
42
x
48"
46
90
83
75
ADD
S-13554
48 x 40 x 45"
48
x
42
x
66"
25
42
126
114
106
ADD
S-12525
48 x 40 x 49"
48
x
46
x
72"
52
164
150
140
ADD
S-11102
48 x 40 x 73"
48
x
46
x
96"
61
180
160
150
ADD
S-13555
48 x 42 x 48"
48
x
48
x
72"
46
145
130
123
ADD
S-13556
48 x 40 x 72"
48
x
48
x
96"
53
196
176
167
ADD
S-13557
48 x 48 x 48"
51
x
49
x
73"
25
48
153
140
128
ADD
▪
S-23215
48 x 48 x 60"
51
x
49
x
85"
57
169
158
145
ADD
S-8355
48 x 48 x 72"
51
x
49
x
97"
65
196
180
160
ADD
S-8356
48 x 40 x 72"
52
x
48
x
96"
64
194
177
159
ADD
S-11103
48 x 40 x 50"
54
x
44
x
72"
48
144
126
116
ADD
S-8357
48 x 48 x 34"
54
x
52
x
60"
25
43
130
113
105
ADD
S-8358
48 x 40 x 52"
55
x
45
x
75"
50
152
132
124
ADD
▪
S-11104
58 x 41 x 73"
58
x
46
x
96"
75
202
176
163
ADD
▪
S-8359
64 x 64 x 49"
68
x
65
x
82"
73
217
191
176
ADD
▪
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
03/30/2026 10:53:22 PM; D
USWEB26
close