Pallet Covers
>
Uline Black Pallet Covers
Uline Black Pallet Covers
LARGE GUSSETED BAGS
Conceal pallet loads and offer protection for light-sensitive items.
Also used as container liners and machinery covers.
Perforated on a roll for easy dispensing. Linear low density poly.
UVI Opaque -
Protect products up to
1 year in direct sunlight
.
2 MIL ULINE BLACK PALLET COVERS
MODEL
NO.
FITS PALLET
L x W x H
COVER SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL
ADD TO
CART
1
2
5+
S-7523
42 x 42 x 47"
46
x
42
x
68"
50
41
$144
$130
$116
ADD
S-11172
48 x 36 x 80"
48
x
40
x
100"
59
208
193
172
ADD
S-13558
48 x 40 x 27"
48
x
42
x
48"
38
95
88
78
ADD
S-13559
48 x 40 x 49"
48
x
46
x
72"
46
147
138
124
ADD
S-13560
48 x 48 x 48"
51
x
49
x
73"
50
48
160
148
131
ADD
▪
S-23216
48 x 48 x 60"
51
x
49
x
85"
52
201
175
169
ADD
▪
S-23217
48 x 48 x 72"
51
x
49
x
97"
60
211
200
187
ADD
S-7524
48 x 40 x 54"
54
x
44
x
76"
51
176
160
142
ADD
S-7525
48 x 40 x 68"
54
x
44
x
96"
64
223
202
180
ADD
▪
SHIPS VIA MOTOR FREIGHT
3 MIL ULINE BLACK PALLET COVERS
MODEL
NO.
FITS PALLET
L x W x H
COVER SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL
ADD TO
CART
1
2
5+
S-7527
48 x 40 x 27"
48
x
42
x
48"
50
44
$155
$139
$126
ADD
S-7528
48 x 40 x 45"
48
x
42
x
66"
61
212
191
170
ADD
▪
S-5116
48
x
48
x
48"
51
x
49
x
73"
50
73
260
234
211
ADD
▪
S-5117
48
x
48
x
60"
51
x
49
x
85"
85
300
270
243
ADD
▪
S-11173
48
x
48
x
72"
51
x
49
x
97"
100
331
299
271
ADD
▪
S-11174
64
x
64
x
49"
68
x
65
x
82"
110
362
333
302
ADD
▪
SHIPS VIA MOTOR FREIGHT
UVI OPAQUE 3 MIL ULINE BLACK PALLET COVERS
MODEL
NO.
FITS PALLET
L x W x H
COVER SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL
ADD TO
CART
1
2
5+
S-12522
48 x 36 x 28"
48
x
40
x
48"
50
48
$163
$148
$142
ADD
▪
S-12523
48 x 40 x 49"
48
x
46
x
72"
71
267
240
228
ADD
S-12524
48
x
40
x
38"
52
x
44
x
60"
61
225
204
193
ADD
▪
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
12/24/2025 10:58:58 AM; D
USWEB13
close