Uline Pallet Covers

LARGE GUSSETED BAGS

Keep warehouse dust and dirt off your products.
  • Precut gusseted bags are ideal for use as container liners or pallet and machinery covers.
  • Perforated on a roll for easy dispensing. Linear low density poly.
  • Bags work well as Gaylord liners.

1 MIL ULINE PALLET COVERS

MODEL
NO.
FITS PALLET
L x W x H
COVER SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 5+
  S-12479   36 x 24 x 51"   36 x 27 x 65" 100 34 $95 $83 $76  ADD
  S-12480   48 x 36 x 80"   48 x 40 x 100" 100 63 193 176 159  ADD
  S-13538   48 x 40 x 27"   48 x 42 x 48" 150 46 140 127 114  ADD
  S-13539   48 x 40 x 45"   48 x 42 x 66" 150 52 190 175 161  ADD
  S-12481   48 x 40 x 49"   48 x 46 x 72" 100 50 150 134 124  ADD
S-23212   48 x 48 x 27"   48 x 48 x 48" 150 49 145 132 121  ADD
  S-13540   48 x 40 x 72"   48 x 48 x 96" 100 58 196 182 166  ADD
  S-13541   48 x 48 x 51"   51 x 48 x 75" 100 53 160 144 134  ADD
  S-12482   48 x 42 x 74"   54 x 44 x 96" 100 68 205 187 167  ADD
  S-13542   48 x 48 x 34"   54 x 52 x 60" 100 59 134 124 113  ADD
 

2 MIL ULINE PALLET COVERS

MODEL
NO.
FITS PALLET
L x W x H
COVER SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 5+
  S-11091   24 x 24 x 58"   32 x 28 x 72" 100 63 $193 $182 $175  ADD
  S-6646   36 x 24 x 31"   36 x 24 x 43" 100 36 132 122 112  ADD
  S-7538   36 x 24 x 60"   40 x 24 x 72" 50 36 96 86 78  ADD
  S-5357   36 x 24 x 40"   41 x 31 x 56" 50 33 85 74 69  ADD
  S-7539   36 x 24 x 56"   42 x 32 x 72" 50 37 108 99 88  ADD
  S-13543   42 x 36 x 51"   42 x 42 x 72" 50 40 124 112 102  ADD
  S-13544   42 x 36 x 75"   42 x 42 x 96" 50 47 164 146 134  ADD
  S-12483   42 x 36 x 78"   44 x 36 x 96" 50 57 158 138 127  ADD
  S-7540   42 x 36 x 47"   46 x 36 x 65" 50 37 108 99 88  ADD
  S-7519   42 x 40 x 58"   46 x 44 x 80" 50 49 147 131 122  ADD
  S-6566   48 x 36 x 54"   48 x 36 x 72" 50 41 132 122 107  ADD
  S-11092   48 x 36 x 62"   48 x 36 x 80" 50 52 143 130 118  ADD
  S-5842   48 x 36 x 80"   48 x 40 x 100" 50 66 154 139 130  ADD
  S-13545   48 x 40 x 27"   48 x 42 x 48" 75 41 137 124 111  ADD
  S-5358   48 x 40 x 45"   48 x 42 x 66" 50 46 143 128 116  ADD
  S-6700   48 x 40 x 49"   48 x 46 x 72" 50 49 159 145 134  ADD
  S-11106   48 x 40 x 73"   48 x 46 x 96" 50 68 176 161 153  ADD
  S-13546   48 x 42 x 48"   48 x 48 x 72" 50 50 169 159 146  ADD
  S-13547   48 x 40 x 72"   48 x 48 x 96" 50 58 188 175 164  ADD
  S-12485   48 x 48 x 48"   51 x 49 x 73" 50 55 175 152 144  ADD
  S-11093   48 x 48 x 60"   51 x 49 x 85" 50 60 188 161 155  ADD
  S-23214   48 x 48 x 72"   51 x 49 x 97" 50 58 200 187 175  ADD
  S-12484   48 x 40 x 74"   52 x 44 x 96" 50 68 168 152 140  ADD
  S-6701   48 x 40 x 72"   52 x 48 x 96" 50 69 170 154 143  ADD
▪ S-23213   48 x 40 x 72"   52 x 48 x 108" 50 71 205 193 182  ADD
  S-13548   48 x 40 x 38"   54 x 44 x 60" 50 51 124 112 102  ADD
  S-6567   48 x 40 x 50"   54 x 44 x 72" 50 55 162 150 137  ADD
  S-7520   48 x 42 x 74"   54 x 44 x 96" 50 69 191 172 155  ADD
▪ S-14473   48 x 40 x 98"   54 x 44 x 120" 50 83 243 219 196  ADD
  S-5359   48 x 40 x 54"   58 x 43 x 76" 50 60 182 155 148  ADD
▪ S-11094   58 x 41 x 73"   58 x 46 x 96" 50 78 207 187 179  ADD
  S-11095   58 x 41 x 66"   58 x 48 x 90" 50 68 196 180 163  ADD
▪ S-5115   64 x 64 x 49"   68 x 65 x 82" 50 73 270 245 219  ADD
      ▪ SHIPS VIA MOTOR FREIGHT

3 MIL ULINE PALLET COVERS

MODEL
NO.
FITS PALLET
L x W x H
COVER SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 5+
  S-3289   24 x 24 x 36"   26 x 24 x 48" 50 25 $72 $64 $59  ADD
  S-11096   24 x 24 x 35"   30 x 26 x 48" 50 32 86 79 71  ADD
  S-6568   36 x 24 x 38"   36 x 28 x 52" 50 38 100 90 81  ADD
  S-2757   48 x 34 x 43"   48 x 34 x 60" 50 53 161 146 130  ADD
  S-2762   48 x 36 x 54"   48 x 36 x 72" 50 67 196 179 160  ADD
▪ S-11097   48 x 36 x 52"   48 x 40 x 72" 50 72 209 188 170  ADD
  S-6569   48 x 40 x 27"   48 x 42 x 48" 50 46 160 144 129  ADD
  S-7521   48 x 40 x 45"   48 x 42 x 66" 50 61 181 161 146  ADD
▪ S-7522   48 x 42 x 48"   48 x 48 x 72" 50 75 211 190 169  ADD
▪ S-8365   48 x 42 x 60"   48 x 48 x 84" 50 81 229 209 186  ADD
▪ S-8366   48 x 42 x 78"   48 x 48 x 102" 50 98 288 260 240  ADD
▪ S-5843   48 x 40 x 63"   50 x 46 x 86" 50 82 253 235 217  ADD
▪ S-11098   48 x 48 x 48"   51 x 49 x 73" 50 80 224 202 186  ADD
▪ S-3291   48 x 48 x 60"   51 x 49 x 85" 50 87 265 239 212  ADD
▪ S-3292   48 x 48 x 72"   51 x 49 x 97" 50 100 300 272 242  ADD
▪ S-5113   48 x 40 x 66"   52 x 44 x 90" 50 87 258 234 208  ADD
▪ S-3541   48 x 40 x 74"   52 x 44 x 96" 50 94 273 248 218  ADD
  S-3540   48 x 48 x 36"   52 x 48 x 60" 50 60 198 179 160  ADD
▪ S-2059   48 x 48 x 49"   52 x 48 x 73" 50 69 227 205 188  ADD
▪ S-2060   48 x 48 x 64"   52 x 48 x 88" 50 90 268 242 215  ADD
▪ S-12486   48 x 48 x 106"   52 x 48 x 130" 35 96 303 274 244  ADD
▪ S-3290   48 x 40 x 50"   54 x 44 x 72" 50 71 217 195 175  ADD
▪ S-11099   48 x 42 x 74"   54 x 44 x 96" 50 105 293 260 242  ADD
▪ S-8367   48 x 40 x 60"   58 x 40 x 80" 50 86 240 211 193  ADD
▪ S-8368   48 x 40 x 65"   60 x 40 x 85" 50 85 256 228 207  ADD
▪ S-3293   64 x 64 x 54"   68 x 65 x 87" 50 117 400 370 349  ADD
▪ S-5114   48 x 42 x 40"   70 x 44 x 62" 50 72 219 195 182  ADD
▪ S-11100   48 x 42 x 33"   72 x 42 x 54" 50 73 202 182 163  ADD
 

  ▪ SHIPS VIA MOTOR FREIGHT
10/25/2026 03:20:04 AM; D USWEB25