Industrial Direct Thermal Labels - White

NO RIBBONS REQUIRED - 3" CORE

Quality direct thermal material requires no ribbon.
  • Recommended for shipping, product identification, barcoding and part bins.
  • Document Tab - Create a tracking label and shipping label at the same time.
  • Use with industrial barcode printers.

    Direct Thermal Labels

INDUSTRIAL DIRECT THERMAL LABELS - WHITE

SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE
W x H
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
2-8 12 24+
S-17054 1 x 1"

5,100   8 $22 $20 $18  ADD
S-11266 1/2 x 1"

5,100   8 28 26 24  ADD
S-20138 1/2 x 1/2"

3,500   8 25 23 21  ADD
S-6260 2 x 1"

5,100   8 27 25 23  ADD
S-6261 2 x 1/2"

3,500   8 30 28 26  ADD
S-10773 2 x 2"

2,750   8 31 29 27  ADD
S-17055 2 x 4"

1,400   8 29 27 25  ADD
S-11267 2 x 6"

1,000   8 31 29 27  ADD
S-8364 1/4 x 1/4"

4,400   6 33 31 29  ADD
S-11268 1/4 x 1/2"

2,200   8 34 32 30  ADD
S-17056 1/2 x 1"

5,100   6 33 31 29  ADD
S-17057 1/2 x 1/2"

3,500   6 35 33 31  ADD
S-8373 3 x 1"

5,100   6 39 37 35  ADD
S-17058 3 x 1/2"

3,500   6 37 35 33  ADD
S-7433 3 x 2"

2,750   6 41 38 36  ADD
S-20139 3 x 1/2"

2,400   6 42 39 37  ADD
S-11269 3 x 3"

1,800   6 43 41 38  ADD
S-21841 3 x 4"

1,400   6 42 40 37  ADD
S-6262 3 x 5"

1,140   6 42 40 37  ADD
S-11270 1/2 x 1"

5,100   6 48 46 42  ADD
S-11271 1/2 x 1/2"

1,600   6 47 45 42  ADD
S-8374 4 x 1"

5,100   4 49 47 44  ADD
S-19349 4 x 1/2"

3,500   4 50 48 46  ADD
S-7484 4 x 2"

2,750   4 $33 per roll any case qty.  ADD
S-13025 4 x 1/2"

2,400   4 48 46 43  ADD
S-8004 4 x 3"

1,800   4 $33 per roll any case qty.  ADD
S-8375 4 x 4"

1,400   4 48 46 43  ADD
S-11272 4 x 5"

1,100   4 50 48 46  ADD
S-6264 4 x 6"

1,000   4 $33 per roll any case qty.  ADD
S-22386 4 x 6"

No Perf.

1,000   4 49 47 44  ADD
S-10774 4 x 6"

12" Diam. No Perf.

2,450   2 105 100 95  ADD
S-9627 4 x 6"

Removable

1,000   4 64 62 58  ADD
S-20140* 4 x 6"

w/ 3/4" Tab

900   4 49 47 44  ADD
S-20141 4 x 6"

w/ 2" Tab

750   4 52 50 48  ADD
S-9659 4" x 500'

Continuous

1   4 48 46 43  ADD
S-6265 4 x 1/2"

900   4 45 43 40  ADD
S-10775 4 x 8"

750   4 50 48 46  ADD
S-21843 4 x 12"

500   4 54 51 48  ADD
S-7436 1/2 x 1/2"

2,200   4 57 54 51  ADD
S-11273 1/2 x 1/2"

900   4 60 57 54  ADD
S-11275 5 x 5"

1,100   4 60 58 56  ADD
* FedEx tracking tab      UPS style shipping label 12" diameter roll for use with commercial in-line printer/applications.
05/30/2026 11:28:18 AM; D USWEB7