Biohazard Bags

LINEAR LOW DENSITY

Isolate hazardous items in hospitals, doctors' offices and healthcare facilities.
  • Puncture resistant.
  • Flat seal bottom. Flat packed in carton.

BIOHAZARD BAGS

Red Infectious Waste, Blue Soiled Linen, Yellow Soiled Linen, Yellow Infectious Linen
MODEL
NO.
DIMENSIONS
W x H
CAPACITY MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 6+
 S-12984*   24 x 23" 7-10 Gallon 1.2 200 10 $41 $39 $37  ADD
 S-20849*   30 x 36" 20-30 Gallon 1.2 200 18 59 57 55  ADD
 S-12985   33 x 39" 33 Gallon 2.0 100 20 57 55 53  Specify Color 
 S-12986   40 x 46" 40-45 Gallon 2.0 100 25 77 75 72  Specify Color 
 S-17202*   40 x 46" 40-45 Gallon 3.0 75 29 85 83 81  ADD
 S-15509*   36 x 58" 44-55 Gallon 2.0 100 27 90 88 86  ADD
* Red only Meets D.O.T. specifications ASTM D1709-D1 and ASTM 1922-00a
01/06/2026 04:10:45 PM; D USWEB11