Dumping Hoppers
>
Steel Dumping Hoppers
Enlarge & Video
Steel Dumping Hoppers
Made for really tough jobs. Safely transport and dump heavy loads.
All-welded steel construction.
Simply pull cable from the seat of your forklift to release hopper.
Safety chain secures hopper to forklift.
Standard
- 2,000 lb. capacity.
Industrial
- 4,000 lb. capacity.
Heavy-Duty
- 6,000 lb. capacity.
Optional steel casters provide mobility.
Optional lids provide clean appearance.
STANDARD STEEL DUMPING HOPPERS
▲
Also available in Red
MODEL
NO.
SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
OVERALL DIM.
L x W x H
FORK POCKET
CENTERS
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-2641
Wood,
Corrugated
1/2
2,000
52
x
34
x
38"
18" W
385
$1,320
$1,295
ADD
H-2108
▲
1
61
x
42
x
43"
18" W
445
1,515
1,485
Specify Color
H-2109
*
▲
2
69
x
57
x
52"
28" W
692
1,745
1,710
Specify Color
* DROP SHIPS IN 3 DAYS FROM IN
SHIPS ASSEMBLED VIA MOTOR FREIGHT
INDUSTRIAL STEEL DUMPING HOPPERS
MODEL
NO.
SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
OVERALL DIM.
L x W x H
FORK POCKET
CENTERS
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-6755
Steel Parts,
Debris
1
4,000
61
x
42
x
43"
18" W
565
$1,685
$1,650
ADD
H-6756
*
2
69
x
57
x
52"
28" W
700
1,980
1,945
ADD
* DROP SHIPS IN 3 DAYS FROM IN
SHIPS ASSEMBLED VIA MOTOR FREIGHT
HEAVY DUTY STEEL DUMPING HOPPERS
▲
Also available in Red
MODEL
NO.
SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
OVERALL DIM.
L x W x H
FORK POCKET
CENTERS
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-6757
Concrete,
Metal
1/2
6,000
52
x
34
x
38"
18" W
418
$1,420
$1,395
ADD
H-2110
1
61
x
42
x
43"
18" W
579
1,845
1,810
ADD
H-2111
*
▲
2
69
x
57
x
52"
28" W
761
2,365
2,320
Specify Color
H-2642
*
3
69
x
82
x
51"
28" W
991
3,270
3,205
ADD
H-6758
*
4
80
x
73
x
65"
28" W
1,254
3,930
3,860
ADD
H-6759
*
5
80
x
90
x
65"
28" W
1,436
4,590
4,520
ADD
* DROP SHIPS IN 3 DAYS FROM IN
SHIPS ASSEMBLED VIA MOTOR FREIGHT
STEEL DUMPING HOPPER CASTERS
MODEL
NO.
DESCRIPTION
CAPACITY/SET
(LBS.)
SIZE
DIAM. x W
WT.
(LBS.)
QTY./
SET
PRICE PER SET
ADD TO
CART
1
2+
H-2112
Steel
4,800
6"
x
2"
34
4
$285
$275
ADD
STEEL DUMPING HOPPER LIDS
MODEL
NO.
FITS DUMPING HOPPER
(CUBIC YD.)
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-3506
1/2
30
$260
$250
ADD
H-3507
1
37
290
280
ADD
H-3508
*
2
59
380
370
ADD
H-3509
*
3
64
465
455
ADD
* DROP SHIPS IN 3 DAYS FROM IN
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
< Back to Mobile Site
03/10/2026 04:49:42 PM; D
USWEB31
close