Steel Dumping Hoppers

Made for really tough jobs. Safely transport and dump heavy loads.
  • All-welded steel construction.
  • Simply pull cable from the seat of your forklift to release hopper.
  • Safety chain secures hopper to forklift.
  • Standard - 2,000 lb. capacity.
  • Industrial - 4,000 lb. capacity.
  • Heavy-Duty - 6,000 lb. capacity.
  • Optional steel casters provide mobility.
  • Optional lids provide clean appearance.

    Dumping Hopper

STANDARD STEEL DUMPING HOPPERS

Also available in Red
MODEL
NO.
SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
OVERALL DIM.
L x W x H
FORK POCKET
CENTERS
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
 H-2641 Wood,
Corrugated

1/2

2,000 523438" 18" W 385 $1,320 $1,295  ADD
 H-2108 1 614243" 18" W 445 1,515 1,485  Specify Color 
 H-2109* 2 695752" 28" W 692 1,745 1,710  Specify Color 
* DROP SHIPS IN 3 DAYS FROM IN SHIPS ASSEMBLED VIA MOTOR FREIGHT

INDUSTRIAL STEEL DUMPING HOPPERS

MODEL
NO.
SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
OVERALL DIM.
L x W x H
FORK POCKET
CENTERS
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
 H-6755 Steel Parts,
Debris

1

4,000 614243" 18" W 565 $1,685 $1,650  ADD
 H-6756* 2 695752" 28" W 700 1,980 1,945  ADD
* DROP SHIPS IN 3 DAYS FROM IN SHIPS ASSEMBLED VIA MOTOR FREIGHT

HEAVY DUTY STEEL DUMPING HOPPERS

Also available in Red
MODEL
NO.
SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
OVERALL DIM.
L x W x H
FORK POCKET
CENTERS
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
 H-6757 Concrete,
Metal
1/2 6,000 523438" 18" W 418 $1,420 $1,395  ADD
 H-2110 1 614243" 18" W 579 1,845 1,810  ADD
 H-2111* 2 695752" 28" W 761 2,365 2,320  Specify Color 
 H-2642* 3 698251" 28" W 991 3,270 3,205  ADD
 H-6758* 4 807365" 28" W 1,254 3,930 3,860  ADD
 H-6759* 5 809065" 28" W 1,436 4,590 4,520  ADD
* DROP SHIPS IN 3 DAYS FROM IN SHIPS ASSEMBLED VIA MOTOR FREIGHT

STEEL DUMPING HOPPER CASTERS

MODEL
NO.
DESCRIPTION CAPACITY/SET
(LBS.)
SIZE
DIAM. x W
WT.
(LBS.)
QTY./
SET
PRICE PER SET ADD TO
CART
1 2+
 H-2112 Steel 4,800 6" x 2" 34 4 $285  $275   ADD

STEEL DUMPING HOPPER LIDS

MODEL
NO.
FITS DUMPING HOPPER
(CUBIC YD.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
 H-3506 1/2 30 $260 $250  ADD
 H-3507 1 37 290 280  ADD
 H-3508* 2 59 380 370  ADD
 H-3509* 3 64 465 455  ADD
* DROP SHIPS IN 3 DAYS FROM IN SHIPS UNASSEMBLED VIA MOTOR FREIGHT
02/18/2026 09:58:16 AM; D USWEB12