Scales
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
Tilt Trucks
>
Rubbermaid® Tilt Trucks
Rubbermaid
®
Tilt Trucks
Strong and dependable. The choice for warehouse and manufacturing facilities.
Holds up to 5 times more than a 55-gallon can.
Leakproof polyethylene body supported by tubular steel frame.
Easy-to-clean interior. Won't dent or corrode.
Made of FDA compliant resins.
Balanced design allows for easy dumping by one person.
2 large rubber wheels, 2 swivel - Inset to protect walls.
Standard, Heavy-Duty and Fork Liftable trucks include steel side rails for extra support.
Fork Liftable - Forklift channels allow for easy transportation throughout facility.
Hinged Lids - Available in black.
RUBBERMAID
®
TILT TRUCKS
* AVAILABLE IN: Red or Black
MODEL
NO.
DESC.
SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
WHEEL
SIZE
OVERALL DIM.
L x W x H
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-1108
Utility
Office Trash, Paper,
Breakroom
1/2
450
10"
57
x
28
x
39"
63
$620
$595
ADD
H-1109
1
850
12"
73
x
34
x
44"
105
850
820
ADD
H-2639
Standard
Wood, Strapping,
Heavy Corrugated
1/2
850
10"
61
x
28
x
39"
77
1,000
970
ADD
H-1378
*
1
1,250
12"
73
x
34
x
44"
115
1,160
1,125
Specify Color
H-1379
1
1
/
2
1,200
12"
81
x
43
x
50"
193
2,130
2,080
ADD
H-3098
Heavy Duty
Concrete, Metal
Parts, Steel Debris
1/2
1,400
10"
61
x
28
x
39"
83
1,140
1,105
ADD
H-1380
1
2,100
12"
73
x
34
x
44"
112
1,350
1,310
ADD
H-1951
Fork Liftable
Transport Bulky Loads
1
1,250
12"
73
x
34
x
44"
110
1,330
1,290
ADD
H-3099
1
1
/
2
1,200
12"
81
x
43
x
50"
208
2,505
2,455
ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
RUBBERMAID
®
TILT TRUCK LIDS
Black only
MODEL
NO.
FITS TILT TRUCK
(CUBIC YD.)
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
▪
H-1108L-BL
1/2
22
$190
$180
ADD
H-1109L-BL
1
24
250
235
ADD
H-1379L-BL
1 1/2
33
395
380
ADD
▪
SHIPS ASSEMBLED VIA UPS
SHIPS ASSEMBLED VIA MOTOR FREIGHT
< Back to Mobile Site
04/04/2026 01:04:23 AM; D
USWEB25
close