Scales
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
3M Foil Tape
>
3M 433 Aluminum Foil Tape
3M 433 Aluminum Foil Tape
HIGH TEMPERATURE
Reflective wrap for high heat areas such as boiler rooms, engine supports and insulation blankets.
Protects parts and surfaces from heat, flame, dust, water and chemical damage.
Flame resistant. Meets F.A.R. 25.853(a).
Handles temperatures from
-65° to 600°F
.
Aluminum foil backing with high temperature silicone adhesive.
3M 433 ALUMINUM FOIL TAPE –
20 lb. Tensile Strength
MODEL
NO.
SIZE
MIL
ROLLS/
CASE
PRICE PER ROLL
ADD TO
CART
1
3
6+
S-16244
*
1"
x
60 yds.
3.6
36
$194
$189
$184
roll(s)
ADD
S-16245
2"
x
60 yds.
24
387
377
367
roll(s)
ADD
*
SHIPS FROM ULINE IL
< Back to Mobile Site
04/01/2026 08:44:04 AM; D
USWEB25
close