3M 51 Scotchrap Corrosion Protection Tape

ALL WEATHER

Extra thick. Protects metal conduits and buried pipes from rocks and debris.
  • Rated for solid dielectric insulated cables up to 20,000V.
  • Normal service temperature range -55°F to 175°F .
  • Excellent UV and moisture resistance.
  • Black PVC backing with high-tack rubber adhesive.

3M 51 SCOTCHRAP CORROSION PROTECTION TAPE – 40 lb. Tensile Strength

MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 2 4+
S-20338 Black 2" x 100 ft. 20 12 $75 $73 $71 roll(s) ADD
S-20339 4" x 100 ft. 4 146 141 136 roll(s) ADD
         
08/25/2026 11:48:56 AM; D USWEB11