Retail
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
Safety Storage
>
Flammable Drum Storage Cabinets
Flammable Drum Storage Cabinets
Keep drums safe and secure. For gasoline and flammable liquids.
Double wall 18-gauge steel.
Meets NFPA, IFC and OSHA standards.
Horizontal
– Allows gravity dispensing from 55-gallon drum. Drum cradle included, rolls on guide rails.
Vertical
– Holds 30 to 55-gallon drums. Adjustable shelf. Steel rollers for easy loading and unloading.
Self-Closing Models
– Doors automatically close if temperature reaches 165ºF.
Self-Closing Cabinet
- Required in certain states and municipalities.
FLAMMABLE DRUM STORAGE CABINETS WITH MANUAL DOORS
10 YEAR WARRANTY
MODEL
NO.
DESCRIPTION
OUTSIDE DIM.
W x D x H
CAPACITY
(GAL.)
NO. OF
SHELVES
WEIGHT
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-5705M
Horizontal
30
x
48
x
50"
55
N/A
361
$1,935
$1,880
ADD
H-3685M
Vertical
34
x
34
x
65"
55
1
398
1,865
1,810
ADD
H-3686M
*
59
x
34
x
65"
110
1
622
3,525
3,450
ADD
* OSHA Code 29CFR 1910.106 states that no more than
60 gallons may be Class I, Class II or Class III liquids.
SHIPS ASSEMBLED VIA MOTOR FREIGHT
FLAMMABLE DRUM STORAGE CABINETS WITH SELF-CLOSING DOORS
10 YEAR WARRANTY
MODEL
NO.
DESCRIPTION
OUTSIDE DIM.
W x D x H
CAPACITY
(GAL.)
NO. OF
SHELVES
WEIGHT
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-5705S
Horizontal
30
x
48
x
50"
55
N/A
361
$2,085
$2,030
ADD
H-3685S
Vertical
34
x
34
x
65"
55
1
398
2,030
1,975
ADD
H-3686S
*
59
x
34
x
65"
110
1
622
3,975
3,900
ADD
* OSHA Code 29CFR 1910.106 states that no more than
60 gallons may be Class I, Class II or Class III liquids.
SHIPS ASSEMBLED VIA MOTOR FREIGHT
< Back to Mobile Site
02/02/2026 12:14:18 AM; D
USWEB8
close