3M F9473PC VHB Adhesive Transfer Tape

10 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong, invisible bond.
  • Bonds smooth, flat metal surfaces including automotive trim.
  • Temperature range is –40°F to 300°F.
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • Clear acrylic adhesive; polycoated kraft paper liner. 3" core.

3M F9473PC VHB ADHESIVE TRANSFER TAPE

      UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-18849 1/4" x 60 yds. 100 lbs. 10 36 $56 $52 $50 roll(s) ADD
S-18780 3/8" x 60 yds. 24 79 76 72 roll(s) ADD
S-10108 1/2" x 60 yds. 18 90 87 85 roll(s) ADD
S-10109 3/4" x 60 yds. 12 131 126 122 roll(s) ADD
S-10110 1" x 60 yds. 9 171 165 162 roll(s) ADD
S-16127 2" x 60 yds. 6 345 333 324 roll(s) ADD
S-14883 4" x 60 yds. 2 684 666 651 roll(s) ADD
06/10/2026 07:46:37 AM; D USWEB28